
Lead Wire, CSA TR-64 (UL 1007, 1569), 20 AWG, Stranded, Green, 2 ft, 500 PK
Mfr # CS20UL1007STRGRE-24-500
Zoro # G610091952
product price:Â $214.99
/pk 500, $0.43/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Color
Green
Length
2 ft
Jacket Color
Green
Nominal Outside Dia.
0.070 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS20UL1007STRGRE-24-500
Zoro #
G610091952
UPC #
-
Country of Origin
United States
Dimensions
Length
2 ft
Nominal Outside Dia.
0.070 in
Outside Dia.
0.070 in
Wire Size
20 AWG
Wire Dia.
0.0320 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Color
Green
Jacket Color
Green
Voltage
300V
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
10/30
Wire Color
Green
Standards
UL Style 1007
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The green leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.