Shop ADD-ON
See all product information
Create Account
8M ALC MALE TO LC MALE OS2 STRAIGHT YELLOW DUPLEX FIBER OFNR RISER-RA
- Mfr # ADD-ALC-LC-8M9SMF
- Zoro # G810729617
product price:Â
$
21.29
/ea
Key Features
Features
Stranded
Mode
Single Mode
End 1 Connection Type
ALC Network - Male
End 2 Connection Type
LC Network - Male
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-ALC-LC-8M9SMF
- Zoro #
- G810729617
- UPC #
- 821455867433
- Country of Origin
- China
Dimensions
- Cable Length
- 26.25 ft
Details
- Features
- Stranded
- Mode
- Single Mode
- Item
- Network Cable
- End 1 Connection Type
- ALC Network - Male
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- For Use With
- Network Device
- Simplex/Duplex/Multifiber
- Duplex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.