Lead Wire, CSA TR-64 (UL 1007, 1569), 24 AWG, Stranded, 10 Colors, 18 in, 200 PK
- Mfr # CSKIT24UL1007STR18
- Zoro # G914778399
product price:Â
$
136.99
/pk of 200, $0.68/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Jacket Color
10 Colors
Nominal Outside Dia.
0.056 in
Voltage
300V
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSKIT24UL1007STR18
- Zoro #
- G914778399
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Copper
- Jacket Color
- 10 Colors
- Voltage
- 300V
- Conductor Design
- Stranded
- Wire Color
- 10 Colors
- Standards
- UL Style 1007
- Includes
- 10 different colors - black, blue, brown, gray, green, orange, red, violet, white, and yellow - 200 pieces total (300 feet of wire total)
Dimensions
- Length
- 18 in
- Nominal Outside Dia.
- 0.056 in
- Wire Size
- 24 AWG
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required. Individual Lengths: Cut to 18 inches, stripped to 0.25 inches each end 10 different colors - 200 pieces total 300 feet of wire total Material: Tinned Copper with PVC Insulation Conductor Diameter: 0.0201 | Overall Diameter: 0.056 Type: UL Style 1007, 300V Stranded Wire 7/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.