M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 250 ft Length

  • Mfr # M17/176-00002-250

  • Zoro # G801907079


product price:  $2,251.99
/ea
Free Shipping & Returns

Key Features

Cable Type
M17/176-00002 twinaxial (twisted pair shielded) cable
Insulation
PTFE, one white & one blue
Filler Strands (x2)
PTFE
Outer Jacket
Blue PFA
Impedance
78 Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17/176-00002-250
Zoro #
G801907079
UPC #
-
Country of Origin
United States

Details

Cable Type
M17/176-00002 twinaxial (twisted pair shielded) cable
Insulation
PTFE, one white & one blue
Filler Strands (x2)
PTFE
Outer Jacket
Blue PFA
Impedance
78 Ω
Specification
MIL M17/176
Voltage Rating
1000 Vrms Maximum
Shield
Silver-plated copper alloy braid
Temperature Rating
-55°C (-67°F) to 250°C (482°F)
Conductors (x2)
24 AWG, stranded, silver-plated copper

Description

This M17/176-00002 twinaxial cable consists of two conductors twisted with two filler strands, surrounded with a shield, wrapped in a blue PFA jacket. Its MIL M17/176 construction ensures that it is ideal for a variety of military & civil high frequency signal transmission operations, including avionics, spacecraft, laboratory, medical, & general control system applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.