Magnet Wire, 200 DegreeC, 28 AWG, 10 Lbs, 19872' Length, 0.0142" Diameter, Natural

  • Mfr # 28H20010

  • Zoro # G601907941


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Wire Size
28 AWG
Color
Natural
Insulation
Polyester w/ Polyamideimide Overcoat
Wire Type
Enameled Copper Wire
Diameter
0.0142"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28H20010
Zoro #
G601907941
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
28 AWG
Diameter
0.0142"

Details

Color
Natural
Insulation
Polyester w/ Polyamideimide Overcoat
Wire Type
Enameled Copper Wire
NEMA Description
MW-35-C
Build
Heavy Min-Nom
Temperature Rating
200°C (392°F)

Description

Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.