Magnet Wire, MW 15-C, 42 AWG, Amber

  • Mfr # 42HFV

  • Zoro # G501908246


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Color
Amber
Trade Designation
MW 15-C
Jacket Color
Amber
Nominal Outside Dia.
0.0029 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42HFV
Zoro #
G501908246
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.0029 in
Wire Size
42 AWG
Diameter
0.0029"

Details

Item
Magnet Wire
Conductor Material
Copper
Color
Amber
Trade Designation
MW 15-C
Jacket Color
Amber
Insulation Material
Formvar
Conductor Design
Solid
Temp. Rating
105°C
Stranding
1/42
Standards
NEMA MW 15-C
Wire Type
Heavy Formvar Copper Wire
Insulation
Heavy Formvar
NEMA Description
MW-15-C
Temperature Rating
105°C (221°F); 0.125 lb / 6200' (42 HFVP.125); 0.25 lb / 12400' (42 HFVP.25); 0.5 lb / 24800' (42 HFVP.5); 1.0 lb / 49600' (42 HFVP); 5.0 lb / 248000' (42 HFV)
Build
Heavy Min-Nom

Description

Heavy Formvar magnet wire is copper wire with a thin layer of insulation, and is used mainly in winding guitar pickups. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-15-C standard for operating temperature (105°C/211°F) and insulation makeup. The insulation is made from a Heavy Formvar enamel, and protects the coiled wire from short-circuiting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.