Shop REMINGTON INDUSTRIES
See all product information
Create Account
Magnet Wire, MW 15-C, 43 AWG, Amber
Mfr # 43HFVP
Zoro # G801908922
product price:
$
76.19
/ea
Key Features
Color
Amber
Conductor Material
Copper
Trade Designation
MW 15-C
Jacket Color
Amber
Nominal Outside Dia.
0.0026 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43HFVP
- Zoro #
- G801908922
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.0026 in
- Wire Size
- 43 AWG
- Diameter
- 0.0026"
Details
- Item
- Magnet Wire
- Color
- Amber
- Conductor Material
- Copper
- Trade Designation
- MW 15-C
- Jacket Color
- Amber
- Insulation Material
- Formvar
- Conductor Design
- Solid
- Temp. Rating
- 105°C
- Stranding
- 1/43
- Standards
- NEMA MW 15-C
- Wire Type
- Heavy Formvar Copper Wire
- Insulation
- Heavy Formvar
- Temperature Rating
- 105°C (221°F)
- NEMA Description
- MW-15-C
- Build
- Heavy Nom-Max
Description
Heavy Formvar magnet wire is copper wire with a thin layer of insulation, and is used mainly in winding guitar pickups. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-15-C standard for operating temperature (105°C/211°F) and insulation makeup. The insulation is made from a Heavy Formvar enamel, and protects the coiled wire from short-circuiting.