
Magnet Wire, MW 16-C, 16 AWG, Natural
Mfr # 16H240P
Zoro # G407452799
product price: $66.69
/eaKey Features
Conductor Material
Enameled Copper
Trade Designation
MW 16-C
Jacket Color
Natural
Nominal Outside Dia.
0.0545 in
Insulation Material
Aromatic Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16H240P
Zoro #
G407452799
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.0545 in
Wire Size
16 AWG
Overall Diameter
0.0545"
Details
Item
Magnet Wire
Conductor Material
Enameled Copper
Trade Designation
MW 16-C
Jacket Color
Natural
Insulation Material
Aromatic Polyimide
Conductor Design
Solid
Temp. Rating
240°C
Stranding
1/16
Standards
NEMA MW 16-C
Insulation Color
Natural
Wire Type
Heavy Build Copper Magnet Wire
Temperature Rating
240°C (464°F)
Thermal Classification
Class 240°C (ASTM D 2307)
Thermoplastic Flow (Cut-Through)
500°C+
NEMA Grade
MW 16-C
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments Raw copper is drawn to meet specific size requirements based on National Electrical ManufacturerFts Association NEMA standards This magnet wire meets the NEMA MW16C standard for operating temperature 240C464F and insulation makeup The insulation is made from polyimide, which protects the coiled wire from shortcircuiting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.