Shop REMINGTON INDUSTRIES
See all product information
Create Account
Magnet Wire, MW 16-C, 18 AWG, Natural
- Mfr # 18H2402.5
- Zoro # G507453023
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Trade Designation
MW 16-C
Jacket Color
Natural
Nominal Outside Dia.
0.0437 in
Insulation Material
Aromatic Polyimide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18H2402.5
- Zoro #
- G507453023
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnet Wire
- Conductor Material
- Copper
- Trade Designation
- MW 16-C
- Jacket Color
- Natural
- Insulation Material
- Aromatic Polyimide
- Conductor Design
- Solid
- Temp. Rating
- 240 Degrees C
- Stranding
- 1/18
- Standards
- NEMA MW 16-C
- Insulation Color
- Natural
- Wire Type
- Heavy Build Copper Magnet Wire
- Temperature Rating
- 240°C (464°F)
- Thermoplastic Flow (Cut-Through)
- 500°C+
- Thermal Classification
- Class 240°C (ASTM D 2307)
- NEMA Grade
- MW 16-C
Dimensions
- Nominal Outside Dia.
- 0.0437 in
- Wire Size
- 18 AWG
- Overall Diameter
- 0.0437"
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments Raw copper is drawn to meet specific size requirements based on National Electrical ManufacturerFts Association NEMA standards This magnet wire meets the NEMA MW16C standard for operating temperature 240C464F and insulation makeup The insulation is made from polyimide, which protects the coiled wire from shortcircuiting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.