Shop REMINGTON INDUSTRIES
See all product information
Create Account
Magnet Wire, MW 74-C, 40 AWG, Natural
- Mfr # 40S200P.125
- Zoro # G401907455
product price:
$
21.19
/ea
Key Features
Color
Natural
Conductor Material
Copper
Trade Designation
MW 74-C
Jacket Color
Natural
Nominal Outside Dia.
0.0034 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40S200P.125
- Zoro #
- G401907455
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnet Wire
- Color
- Natural
- Conductor Material
- Copper
- Trade Designation
- MW 74-C
- Jacket Color
- Natural
- Insulation Material
- THEIC modified Polyesterimide
- Conductor Design
- Solid
- Temp. Rating
- 200°C
- Stranding
- 1/40
- Standards
- NEMA MW 74-C
- Wire Type
- Enameled Copper Wire
- Insulation
- THEIC modified Polyesterimide
- Temperature Rating
- 200°C (392°F)
- Build
- Single Min-Nom
- NEMA Description
- MW 74-C
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.