Magnet Wire, MW 79-C, 34 AWG, Red
- Mfr # 34HNSP
- Zoro # G801907482
product price:
$
54.19
/ea
Key Features
Conductor Material
Copper
Color
Red
Trade Designation
MW 79-C
Jacket Color
Red
Nominal Outside Dia.
0.0075 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34HNSP
- Zoro #
- G801907482
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnet Wire
- Conductor Material
- Copper
- Color
- Red
- Trade Designation
- MW 79-C
- Jacket Color
- Red
- Insulation Material
- Polyurethane
- Type
- Enameled Copper Wire
- Conductor Design
- Solid
- Temp. Rating
- 155 Degrees C
- Stranding
- 1/34
- Standards
- NEMA MW 79-C
- Insulation
- Solderable Polyurethane w/ Polyamide Overcoat
- Build
- Heavy Min-Nom
- NEMA Specification
- MW 79-C
- Temperature Rating
- 155°C (311°F); 2 oz / 980'; 4 oz / 1959'; 8 oz / 3919'; 1.0 lb / 7837'; 2.5 lb / 19593'; 5.0 lb / 39185'
Dimensions
- Nominal Outside Dia.
- 0.0075 in
- Wire Size
- 34 AWG
- Diameter
- 0.0075"
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polyamide overcoat, which protects the coiled wire from short-circuiting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.