Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Wire, MW 80-C, 28 AWG, Red

  • Mfr # 28HNSP.125

  • Zoro # G401908421


product price: $15.19
/ea

Key Features

Conductor Material
Enameled Copper
Color
Red
Trade Designation
MW 80-C
Jacket Color
Red
Nominal Outside Dia.
0.0144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28HNSP.125
Zoro #
G401908421
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.0144 in
Wire Size
28 AWG
Diameter
0.0144"

Details

Item
Magnet Wire
Conductor Material
Enameled Copper
Color
Red
Trade Designation
MW 80-C
Jacket Color
Red
Insulation Material
Polyurethane with Polyamide Overcoat
Type
Enameled Copper Wire
Conductor Design
Solid
Temp. Rating
155°C
Stranding
1/28
Standards
NEMA MW 80-C
Insulation
Solderable Polyurethane w/ Polyamide Overcoat
NEMA Specification
MW 80-C
Temperature Rating
155°C (311°F); 2 oz / 248' (28HNSP.125); 4 oz / 497' (28HNSP.25); 8 oz / 994' (28HNSP.5); 1 lb / 1989' (28HNSP); 2.5 lbs / 4972' (28HNS2.5); 5 lbs / 9945' (28HNS); 10 lbs / 19890' (28HNS10)
Build
Heavy Min-Nom

Description

Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polymide overcoat, and protects the coiled wire from short-circuiting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.