
Primary Wire, Hook Up; GPT, 18 AWG, 1C C, Black, PVC, Stranded, 60V, 500 ft.
Mfr # 18GPTSTRBLA500
Zoro # G401907127
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Hook Up; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18GPTSTRBLA500
Zoro #
G401907127
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
500 ft.
Diameter
0.092 in
Wire Diameter
0.0403 in
Details
Item
Primary Wire
Trade Designation
Hook Up; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J2549; Ford ESB-M1L 56-A; Chrysler MS-3450; Delphi ESM-3012
Temp. Range
-40 to 85°C
Stranding
16 x 30
Description
GPT Primary Wire is used whenever an application specifies SAE J1128 requirements for general circuit wiring. This includes automotive, electric motor, and generator applications. It is a stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.