This item is Discontinued.

Remington Industries Primary Wire, Hook Up; GPT, 8 AWG, Copper, White, PVC Jacket, Stranded 8STRWHIGPT25

Primary Wire, Hook Up; GPT, 8 AWG, Copper, White, PVC Jacket, Stranded (Discontinued)

  • Mfr # 8STRWHIGPT25
  • Zoro # G901910191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8STRWHIGPT25
Zoro #
G901910191
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
25 ft.
Overall Diameter
0.215"
Wire Diameter
0.1285"

Details

Item
Primary Wire
Trade Designation
Hook Up; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J2549; Ford ESB-M1L 56-A; Chrysler MS-3450; Delphi ESM-3012

Description

GPT Primary Wire is used whenever an application specifies SAE J1128 requirements for general circuit wiring. This includes automotive, electric motor, and generator applications. It is a stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. Certified to: SAE: J2549, Ford: ESB-M1L 56-A, Chrysler: MS-3450, Delphi: ESM-3012. Available in Black, Red, White, Blue, Green & Yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.