Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG-223 Coaxial Cable Assembly w/BNC (Male) to BNC (Male) Connectors, 50 Ohm Impedance, 1 ft Length
- Mfr # R-CX-1300-12
- Zoro # G401908964
product price:
$
97.99
/ea
Key Features
Impedance
50 Ω
Gender
Male (Plug)
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Voltage Rating
500 V Maximum
Body Material
Nickel-plated brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-CX-1300-12
- Zoro #
- G401908964
- UPC #
- -
- Country of Origin
- United States
- Impedance
- 50 Ω
- Gender
- Male (Plug)
- Temperature Rating
- -40°C (-40°F) to 85°C (185°F)
- Voltage Rating
- 500 V Maximum
- Body Material
- Nickel-plated brass
- Style
- Straight
- Connector A Type
- BNC (Bayonet)
- Jacket
- Black PVC (non-contaminating), Type IIA per MIL-C-17
- Connector B Type
- BNC (Bayonet) Gender
- Cable Type
- RG-223/U Coaxial
- Mating Cycles
- 500
- Operating Frequency
- 4.0 GHz Maximum
- Contact Material
- Gold-plated brass
Dimensions
- Overall Diameter
- 0.212"
Description
This RG-223, BNC (Male) to BNC (Male) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications where excellent shielding is desired. As such, this assembly is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a male BNC plug with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-223 type, which boasts a double shield for minimal interference and a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.