RG-223 Coaxial Cable Assembly w/BNC (Male) to BNC (Male) Connectors, 50 Ohm Impedance, 12 ft Length
- Mfr # R-CX-1300-144
- Zoro # G901909218
product price:
$
291.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Style
Straight
Mating Cycles
500
Voltage Rating
500 V Maximum
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-CX-1300-144
- Zoro #
- G901909218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 0.212"
Details
- Impedance
- 50 Ω
- Style
- Straight
- Mating Cycles
- 500
- Voltage Rating
- 500 V Maximum
- Temperature Rating
- -40°C (-40°F) to 85°C (185°F)
- Contact Material
- Gold-plated brass
- Connector B Type
- BNC (Bayonet) Gender
- Connector A Type
- BNC (Bayonet)
- Body Material
- Nickel-plated brass
- Operating Frequency
- 4.0 GHz Maximum
- Gender
- Male (Plug)
- Cable Type
- RG-223/U Coaxial
- Jacket
- Black PVC (non-contaminating), Type IIA per MIL-C-17
Description
This RG-223, BNC (Male) to BNC (Male) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications where excellent shielding is desired. As such, this assembly is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a male BNC plug with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-223 type, which boasts a double shield for minimal interference and a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.