RG400 Coaxial Cable Assembly with BNC M to BNC M Connectors, 50 Ohm Z, 25 ft Length
- Mfr # R-CX-1003-300
- Zoro # G507452699
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Jacket
Tan FEP, Type IX per MIL-C-17
Operating Frequency
4.0 GHz Maximum
Cable Type
RG-400/U Coaxial
Connector A Type
BNC (Bayonet)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-CX-1003-300
- Zoro #
- G507452699
- UPC #
- -
- Country of Origin
- United States
- Impedance
- 50 Ω
- Jacket
- Tan FEP, Type IX per MIL-C-17
- Operating Frequency
- 4.0 GHz Maximum
- Cable Type
- RG-400/U Coaxial
- Connector A Type
- BNC (Bayonet)
- Body Material
- Nickel-plated brass
- Voltage Rating
- 500 V Maximum
- Style
- Straight
- Temperature Rating
- -40°C (-40°F) to 85°C (185°F)
- Mating Cycles
- 500
- Connector B Type
- BNC (Bayonet)
- Gender
- Male (Plug)
- Contact Material
- Gold-plated brass
Dimensions
- Bend Radius
- 1.0"
- Overall Diameter
- 0.195"
Description
This RG400, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.