Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG-223/U Coax Cbl, Double-Shielded, 0.212" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 25FT Lngth
- Mfr # RG-223-25
- Zoro # G001911029
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Capacitance
32.2 pF/ft
Impedance
50 Ω
Dielectric Insulator
Solid, low density polyethylene (PE)
1st Shield Diameter
0.138"
Inner Conductor
19 AWG silver-plated copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG-223-25
- Zoro #
- G001911029
- UPC #
- -
- Country of Origin
- United States
- Capacitance
- 32.2 pF/ft
- Impedance
- 50 Ω
- Dielectric Insulator
- Solid, low density polyethylene (PE)
- Inner Conductor
- 19 AWG silver-plated copper
- Operating Frequency
- 12.4 GHz Maximum
- Jacket
- Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17
- Cable Type
- RG-223/U coaxial cable Overall Diameter
- Voltage Rating
- 1900 Vrms Maximum
- Temperature Rating
- -40°C (-40°F) to 90°C (194°F)
- Shields
- Two (2) silver-plated copper braids
- Velocity of Propagation
- 0.66
Dimensions
- 1st Shield Diameter
- 0.138"
- 2nd Shield Diameter
- 0.160"
- Overall Diameter
- 0.212"
- Outer Diameter
- 0.116", 0.035"
Description
RG-223 cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a solid inner conductor composed of silver-plated copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric are two shields, which are also made of silver-plated copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.