
RG-223/U Coax Cbl, Double-Shielded, 0.212" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 4FT Lngth
Mfr # RG-223-4
Zoro # G001911272
product price:Â $55.15
/eaKey Features
Impedance
50 Ω
Capacitance
32.2 pF/ft
Jacket
Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17
Overall Diameter
0.212"
Outer Diameter
0.035", 0.116"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RG-223-4
Zoro #
G001911272
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.212"
Outer Diameter
0.035", 0.116"
2nd Shield Diameter
0.160"
1st Shield Diameter
0.138"
Details
Impedance
50 Ω
Capacitance
32.2 pF/ft
Jacket
Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17
Temperature Rating
-40°C (-40°F) to 90°C (194°F)
Dielectric Insulator
Solid, low density polyethylene (PE)
Operating Frequency
12.4 GHz Maximum
Shields
Two (2) silver-plated copper braids
Inner Conductor
19 AWG silver-plated copper
Cable Type
RG-223/U coaxial cable Overall Diameter
Voltage Rating
1900 Vrms Maximum
Velocity of Propagation
0.66
Description
RG-223 cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a solid inner conductor composed of silver-plated copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric are two shields, which are also made of silver-plated copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.