RG-400 Coaxial Cable Assembly w/SMA (Male) to SMA (Male) Connectors, 50 Ohm Impedance, 4 ft Length
- Mfr # R-CX-1000-48
- Zoro # G401907691
product price:
$
173.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Cable Type
RG-400/U Coaxial
Bend Radius
1.0"
Voltage Rating
500 V Maximum
Overall Diameter
0.195"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-CX-1000-48
- Zoro #
- G401907691
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bend Radius
- 1.0"
- Overall Diameter
- 0.195"
Details
- Impedance
- 50 Ω
- Cable Type
- RG-400/U Coaxial
- Voltage Rating
- 500 V Maximum
- Operating Frequency
- 12.4 GHz Maximum
- Connector A Type
- SubMiniature version A (SMA)
- Jacket
- Tan FEP, Type IX per MIL-C-17
- Body Material
- Passivated stainless steel
- Temperature Rating
- -55°C (-67°F) to 165°C (329°F)
- Connector B Type
- SubMiniature version A (SMA)
- Gender
- Male (Plug)
- Style
- Straight
- Contact Material
- Gold-plated beryllium copper
- Mating Cycles
- 100
Description
This RG-400, SMA (Male) to SMA (Male) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications requiring high temperature resistance and excellent shielding. However, its overall superb characteristics make it ideal for many military & civil radio frequency (RF) operations including telecommunications, WiFi/network antennas, microwave systems, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a male SMA plug with a passivated stainless steel body and a gold-plated contact. The coaxial cable in between is RG-400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.