Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 100 ft Length
- Mfr # RG-400-100
- Zoro # G101911172
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Capacitance
29.4 pF/ft
Impedance
50 Ω± 2 Ω
Overall Diameter
0.195"
Bend Radius
1.0"
Outer Diameter
0.0384", 0.116", 0.156"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG-400-100
- Zoro #
- G101911172
- UPC #
- -
- Country of Origin
- United States
- Capacitance
- 29.4 pF/ft
- Impedance
- 50 Ω± 2 Ω
- Cable Type
- RG-400/U coaxial cable Overall Diameter
- Dielectric Insulator
- Solid polytetrafluoroethylene (PTFE)
- Voltage Rating
- 1900 Vrms Maximum
- Shields
- Two (2) silver-plated copper braids
- Inner Conductor
- 19 strands of 0.0080" silver-plated copper
- Temperature Rating
- -55°C (-67°F) to 200°C (392°F)
- Jacket
- Tan fluorinated ethylene propylene (FEP), Type IX per MIL-C-17
- Operating Frequency
- 12.4 GHz Maximum
Dimensions
- Overall Diameter
- 0.195"
- Bend Radius
- 1.0"
- Outer Diameter
- 0.0384", 0.116", 0.156"
Description
RG-400 cable is a type of high-frequency coaxial cable built to withstand an impressive temperature range while ensuring minimal interference. As such, it is ideal for many military & civil radio frequency (RF) operations including telecommunications, WiFi/network antennas, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of silver-plated copper wire, which is then surrounded by a PTFE dielectric tube. Outside the dielectric are two shields, which are also made of silver-plated copper. Covering all of this is a tan FEP jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.