Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 12FT Lnth
- Mfr # R-CX-1102-144
- Zoro # G501908796
product price:
$
132.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Cable Type
RG-58C/U Coaxial
Bend Radius
2.0"
Body Material
Nickel-plated brass
Style
Bulkhead panel mount (3/4" hex nut)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-CX-1102-144
- Zoro #
- G501908796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bend Radius
- 2.0"
- Overall Diameter
- 0.195"
Details
- Impedance
- 50 Ω
- Cable Type
- RG-58C/U Coaxial
- Body Material
- Nickel-plated brass
- Style
- Bulkhead panel mount (3/4" hex nut)
- Jacket
- Black PVC (non-contaminating), Type IIA per MIL-C-17
- Operating Frequency
- 5.0 GHz Maximum
- Mating Cycles
- 500
- Temperature Rating
- -40°C (-40°F) to 80°C (176°F)
- Contact Material
- Gold-plated phosphor bronze
- Connector B Type
- N connector (Type N) Gender
- Voltage Rating
- 1500 V Maximum
- Gender
- Female (Jack)
- Connector A Type
- N connector (Type N)
Description
This RG-58C, N-Type (Female Bulkhead) to N-Type (Female Bulkhead) coax cable assembly by Remington Industries is ideal for general 50 Ω impedance signal transmission applications. These include many military & civil radio frequency (RF) operations such as cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a female type N bulkhead (panel mount) style jack with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-58C type, which is a widely used coax variety with a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.