Shop REMINGTON INDUSTRIES
See all product information
RG-58C Coaxial Cable Assembly w/SMA (Male) to SMA (Male) Connectors, 50 Ohm Impedance, 2 ft Length
Mfr # R-CX-1100-24
Zoro # G201908591
product price: $68.15
/eaKey Features
Impedance
50 Ω
Body Material
Nickel-plated brass
Operating Frequency
5.0 GHz Maximum
Voltage Rating
500 V Maximum
Style
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-CX-1100-24
Zoro #
G201908591
UPC #
-
Country of Origin
United States
Dimensions
Bend Radius
2.0"
Overall Diameter
0.195"
Details
Impedance
50 Ω
Body Material
Nickel-plated brass
Operating Frequency
5.0 GHz Maximum
Voltage Rating
500 V Maximum
Style
Straight
Mating Cycles
100
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
Contact Material
Gold-plated brass
Connector B Type
SubMiniature version A (SMA) Gender
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Gender
Male (Plug)
Cable Type
RG-58C/U Coaxial
Connector A Type
SubMiniature version A (SMA)
Description
This RG-58C, SMA (Male) to SMA (Male) coax cable assembly by Remington Industries is ideal for general 50 Ω impedance signal transmission applications. These include many military & civil radio frequency (RF) operations such as cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a male SMA plug with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-58C type, which is a widely used coax variety with a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.