
RG188A Coaxial Cable Assembly with BNC M to BNC M Connectors, 50 Ohm Z, 4 ft Length
Mfr # R-CX-1200-48
Zoro # G507453832
product price:Â $66.69
/eaKey Features
Impedance
50 Ω
Jacket
White PTFE (Teflon), Type VIIA per MIL-C-17
Overall Diameter
0.100"
Contact Material
Gold-plated brass
Connector A Type
BNC (Bayonet)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-CX-1200-48
Zoro #
G507453832
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.100"
Details
Impedance
50 Ω
Jacket
White PTFE (Teflon), Type VIIA per MIL-C-17
Contact Material
Gold-plated brass
Connector A Type
BNC (Bayonet)
Mating Cycles
500
Connector B Type
BNC (Bayonet) Gender
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Body Material
Nickel-plated brass
Operating Frequency
4.0 GHz Maximum
Gender
Male (Plug)
Style
Straight
Cable Type
RG-188A/U Coaxial
Voltage Rating
500 V Maximum
Description
This RG188A, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG188A type, which is very durable thanks to its steel core It is coated with a white PTFE jacket for protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.