Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG400 Coaxial Cable Assembly with BNC M to BNC M Connectors, 50 Ohm Z, 4 ft Length
- Mfr # R-CX-1003-48
- Zoro # G607452759
product price:Â
$
89.99
/ea
Key Features
Impedance
50 Ω
Mating Cycles
500
Contact Material
Gold-plated brass
Jacket
Tan FEP, Type IX per MIL-C-17
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-CX-1003-48
- Zoro #
- G607452759
- UPC #
- -
- Country of Origin
- United States
- Impedance
- 50 Ω
- Mating Cycles
- 500
- Contact Material
- Gold-plated brass
- Jacket
- Tan FEP, Type IX per MIL-C-17
- Temperature Rating
- -40°C (-40°F) to 85°C (185°F)
- Operating Frequency
- 4.0 GHz Maximum
- Gender
- Male (Plug)
- Connector B Type
- BNC (Bayonet)
- Voltage Rating
- 500 V Maximum
- Cable Type
- RG-400/U Coaxial
- Body Material
- Nickel-plated brass
- Connector A Type
- BNC (Bayonet)
- Style
- Straight
Dimensions
- Bend Radius
- 1.0"
- Overall Diameter
- 0.195"
Description
This RG400, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.