
RG400 Coaxial Cable Assembly with BNC M to BNC M RA Connectors, 50 Ohm Z, 6 ft Length
Mfr # R-CX-1004-72
Zoro # G007454018
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Style
Straight, Right angle (90°)
Gender
Male (Plug)
Bend Radius
1.0"
Voltage Rating
500 V Maximum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-CX-1004-72
Zoro #
G007454018
UPC #
-
Country of Origin
United States
Dimensions
Bend Radius
1.0"
Overall Diameter
0.195"
Details
Impedance
50 Ω
Style
Straight, Right angle (90°)
Gender
Male (Plug)
Voltage Rating
500 V Maximum
Contact Material
Gold-plated brass
Body Material
Nickel-plated brass
Cable Type
RG-400/U Coaxial
Connector A Type
BNC (Bayonet)
Mating Cycles
500
Connector B Type
BNC (Bayonet)
Operating Frequency
4.0 GHz Maximum
Jacket
Tan FEP, Type IX per MIL-C-17
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Description
This RG400, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to one end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact At the other end is a male BNC rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.