Zoro Homepage

THHN Building Wire, Copper, 12 AWG, Solid, 50 ft

  • Mfr # 12SLDTHHNKIT50

  • Zoro # G801911274


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Wire Color
Black/Green/Red/White
Jacket Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SLDTHHNKIT50
Zoro #
G801911274
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
50 ft
Nominal Outside Dia.
0.128 in
Conductor Diameter
0.090" Stranded or 0.080" Solid

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Wire Color
Black/Green/Red/White
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C

Description

THHN wire is a conductor used primarily in conduit and raceway applications for branch circuits, services, and feeders in commercial and industrial designs as specified in the National Electrical Code 2. It is suitable for dry locations with temperatures under 90°C, or wet and oil or coolant applications when temperatures are under 75°C. The wire conforms to UL certifications for 600 volt conductors. Kit includes Black, Green, Red, & White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.