This item is Discontinued.

Remington Remington AS15A10 Wet 2 Style Oval Dryer Brush; Blush AS15A10

Remington AS15A10 Wet 2 Style Oval Dryer Brush; Blush (Discontinued)

  • Mfr # AS15A10
  • Zoro # G304124898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS15A10
Zoro #
G304124898
UPC #
74590554847
Country of Origin
China

Description

You have probably heard that styling your hair while it's damp will cause damage. Well now there's a safe way to do it: Powerful airflow and long lasting styles all in one step. The REMINGTON Pro Wet2Style Oval Dryer & Volumizing Brush features a unique vented barrel that uses powerful airflow and optimized heat to remove excess water as you style. This eliminates the need for blow drying, so you can style up to 20% faster with 50% more protection. The brush's oval design with combination bristles is ideal for smoothing styles and building volume at the roots. The barrel is coated with Ceramic + Titanium to protect from heat damage. Plus, you can enjoy optimal performance for your hair type with separate controls for Heat and Speed, and Cool Shot to lock in your style. At home blowouts have never been easier.

Features
  • Faster Styling and More Protection
  • Ceramic plus Ionic Technology Protects From Heat Damage & Frizz
Specifications
  • Color: Blush
  • Material: Ceramic, Titanium
  • Shape: Oval
  • Weight: 1.7 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.