This item is Discontinued.

Remington Remington AS8606 Pro Rotating Hot Air Soft Hair Dryer Brush AS8606

Remington AS8606 Pro Rotating Hot Air Soft Hair Dryer Brush (Discontinued)

  • Mfr # AS8606
  • Zoro # G204124943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS8606
Zoro #
G204124943
UPC #
74590555691
Country of Origin
China

Description

The fast, safe way to style damp hair The REMINGTON Pro Rotating Hot Air Styler features four versatile attachments so you can create volume, loose curls or smooth styles while you dry. Start with the pre-styling concentrator to rough-dry wet hair until its damp. Then, choose your style: 1.25 in. rotating hot air curling iron for beautiful loose curls; 1.5 in. soft rotating hot air brush to add shape and volume; firm paddle brush for smooth styles with less frizz. Select from 2 heat/speed settings to find your desired performance and use cool shot at the end to lock in your style. When starting with a damp, natural shape, this hot air styler kit helps create long-lasting, beautiful styles.

Specifications
  • Wattage: 800W
  • Weight: 2.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.