This item is Discontinued.

Remington Remington NE3855A Unisex Nose Ear Trimmer; Black NE3855A

Remington NE3855A Unisex Nose Ear Trimmer; Black (Discontinued)

  • Mfr # NE3855A
  • Zoro # G504124940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE3855A
Zoro #
G504124940
UPC #
74590550337
Country of Origin
China

Description

Unisex Nose Ear Trimmer

Features
  • Remington Nose, Ear & Brow Trimmer with Clean Boost Technology
  • Wash blades for the inside out for 360 clean to maintain peak trimming
  • Bi-direcitonal cutting for fast hair removal
  • WETech 100% Waterproof
  • Eyebrow guide comb
  • Battery included
Specifications
  • Color: Black
  • Material: Metal
  • Gender: Unisex
  • Age Group: Adult
  • Dimension: 1.00 x 1.10 x 6.10 Inches
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.