
Store-It-All 169 qt Black/Green Storage Box 19.7 in. H X 40.5 in. W X 19.7 in. D Stackable
Mfr # 296003
Zoro # G222433669
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Overall Width
40.5 in
Color
Black/Green
Volume Capacity
169 qt
Includes
Lid
Stackable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
296003
Zoro #
G222433669
UPC #
762016447032
Country of Origin
United States
Dimensions
Overall Width
40.5 in
Overall Height
19.7 in
Details
Color
Black/Green
Item
Storage Box
Volume Capacity
169 qt
Includes
Lid
Stackable
Yes
Material
Plastic
Description
The Remington Store It All Rolling Tote with Handle is the ideal storage system for all your needs. It is durable construction and the domed lid can hold your sporting gear, tools, and other heavy-duty items. You can keep it in your basement or garage or take it outdoors. With its solid pull handle and wheels, you can move it easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.