This item is Discontinued.

Remke 1 1/4" STRAIGHT CORD GRIP, 1.125" MIN OD 1.250" MAX OD, ALUMINUM RSR-420

1 1/4" STRAIGHT CORD GRIP, 1.125" MIN OD 1.250" MAX OD, ALUMINUM (Discontinued)

  • Mfr # RSR-420
  • Zoro # G1384662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSR-420
Zoro #
G1384662
UPC #
785411114200
Country of Origin
Unknown

Dimensions

A Dimension (in)
1.32
E Dimension (in)
2
Inside Body Diameter / Body Bore
1.325
Maximum Knock Out Size (in)
1.766
B Dimension (in)
0.69
D Dimension (in)
2
C Dimension (in)
1.8
Thread Size
1.25
Conduit Size
1.25
Form Size
5

Details

Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Cable Range
1.125 - 1.250
Flammability Rating
UL 94V-2
CSA Specification
28985
Min Cable Range over Jacket (in)
1.125
Body Material
Aluminum
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Hazardous Class/Division
Class 1, Div 2"
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1.25
Thread Type
NPT
Clearance Hole (in)
1.766
Bushing Holes
1
UL Specification
E53599

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.