Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6

  • Mfr # RSR-5627

  • Zoro # G7202349


product price: $42.55
/ea
Sold in multiples of 2 for $85.10

Key Features

Thread Size
1.5
Conduit Size
1.5
Maximum Knock Out Size (in)
2.016
Thread type
NPT
CSA Specification
28985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-5627
Zoro #
G7202349
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
Maximum Knock Out Size (in)
2.016
A Dimension (in)
1.5
B Dimension (in)
0.8
Form Size
6
Inside Body Diameter / Body Bore
1.5
D Dimension (in)
2.62
C Dimension (in)
2.39
E Dimension (in)
2.97

Details

Item
Cord Grip,Alum,1-1/2",1.562-1.688,Size 6
Thread type
NPT
CSA Specification
28985
Min Cable Range over Jacket (in)
1.562
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Cable Range
1.562 - 1.688
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
2.016
Max Cable Range over Jacket (in)
1.688
Bushing Holes
1
Flammability Rating
UL 94V-2
Minimum Operating Temperature (C)
-40
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum
Body Material
Aluminum
UL Specification
E53599

Description

Cord Grip,Alum,1-1/2 In.,1.562-1.688,Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.