Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh

  • Mfr # RSR-418-E

  • Zoro # G7203310


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1.25
Cord Grip Type
Straight
Flammability Rating
UL 94HB
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-418-E
Zoro #
G7203310
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.25
Conduit Size
1.25
C Dimension (in)
1.8
Form Size
5
E Dimension (in)
2
B Dimension (in)
0.69
A Dimension (in)
1.32
Maximum Knock Out Size (in)
1.766
Inside Body Diameter / Body Bore
1.325
D Dimension (in)
2

Details

Item
Cord Grip,Alum,1-1/4 1.00-1.125,Mesh
Cord Grip Type
Straight
Flammability Rating
UL 94HB
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
1
Bushing Holes
1
Bushing Material
Neoprene
Body Material
Aluminum
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1.125
Thread Type
NPT
UL Specification
E53599
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2"
Cable Range
1.00 - 1.125
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
1.766

Description

Cord Grip,Alum,1-1/4 1.00-1.125,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.