Cord Grip, Alum, 1/4" NPT, .250-.312
Mfr # RSR-0005
Zoro # G7201518
product price: $5.79
/eaSold in multiples of 16 for $92.64
Key Features
Thread Size
44930
Conduit Size
44930
Maximum Operating Temperature (C)
121
CSA Specification
28985
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSR-0005
Zoro #
G7201518
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
44930
Conduit Size
44930
B Dimension (in)
0.44
Inside Body Diameter / Body Bore
0.34
Maximum Knock Out Size (in)
0.57
Form Size
1
C Dimension (in)
0.96
E Dimension (in)
0.96
D Dimension (in)
0.88
A Dimension (in)
0.34
Description
Cord Grip,Alum,1/4 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.