Zoro Homepage

Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938

  • Mfr # RSR-731

  • Zoro # G7202653


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Thread Size
2.5
Conduit Size
2.5
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1.938
Minimum Operating Temperature (C)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-731
Zoro #
G7202653
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2.5
Conduit Size
2.5
C Dimension (in)
3.19
Inside Body Diameter / Body Bore
2.36
D Dimension (in)
4
Form Size
7
A Dimension (in)
2.36
E Dimension (in)
4.2
Maximum Knock Out Size (in)
3
B Dimension (in)
1.28

Details

Item
Cord Grip,Alum,2-1/2" NPT,1.812-1.938
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1.938
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
3
Body Material
Aluminum
Thread type
NPT
Cord Grip Type
Straight
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
1.812
Flammability Rating
UL 94V-2
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Bushing Holes
1
Cable Range
1.812 - 1.938
CSA Specification
28985
UL Specification
E53599

Description

Cord Grip,Alum,2-1/2 In. NPT,1.812-1.938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.