Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 3/4" NPT, .500-.562, Mesh

  • Mfr # RSR-2309-E

  • Zoro # G7203137


product price: $69.89
/ea
Sold in multiples of 2 for $139.78

Key Features

Thread Size
44989
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.562
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-2309-E
Zoro #
G7203137
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
A Dimension (in)
0.81
C Dimension (in)
1.49
D Dimension (in)
1.37
Inside Body Diameter / Body Bore
0.81
Conduit Size
44989
Maximum Knock Out Size (in)
1.141
Form Size
4
E Dimension (in)
1.72
B Dimension (in)
0.57

Details

Item
Cord Grip,Alum,3/4" NPT,.500-.562,Mesh
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.562
Bushing Holes
1
Min Cable Range over Jacket (in)
0.5
Bushing Material
Neoprene
Cable Range
.500 - .562
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.141
Flammability Rating
UL 94HB
UL Specification
E53599
Hazardous Class/Division
Class 1, Div 2"
Thread Type
NPT
CSA Specification
28985
Minimum Operating Temperature (F)
-40

Description

Cord Grip,Alum,3/4 In. NPT,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.