Zoro Homepage

Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh

  • Mfr # RSR-006-E

  • Zoro # G7202699


product price: $51.99
/ea
Sold in multiples of 2 for $103.98

Key Features

Thread Size
44993
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
D Dimension (in)
0.88
B Dimension (in)
0.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-006-E
Zoro #
G7202699
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44993
D Dimension (in)
0.88
B Dimension (in)
0.44
Maximum Knock Out Size (in)
0.701
Form Size
1
Inside Body Diameter / Body Bore
0.47
C Dimension (in)
0.96
E Dimension (in)
0.96
A Dimension (in)
0.47
Conduit Size
44993

Description

Cord Grip,Alum,3/8 In. NPT,.312-.375,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.