Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 45 deg., 1-1/2", .750-.875

  • Mfr # RSR-45514

  • Zoro # G7200282


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Thread Size
1.5
Conduit Size
1.5
Cord Grip Type
Straight
Inside Body Diameter / Body Bore
1.505
Flammability Rating
UL 94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSR-45514
Zoro #
G7200282
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
Inside Body Diameter / Body Bore
1.505
F Dimension (in)
2.47
E Dimension (in)
2.13
Maximum Knock Out Size (in)
2.016
A Dimension (in)
1.4
D Dimension (in)
4.41
Form Size
5
C Dimension (in)
3.19
B Dimension (in)
0.69

Details

Item
Cord Grip,Alum,45 deg.,1-1/2",.750-.875
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Connector Material
Aluminum
Min Cable Range over Jacket (in)
0.75
Body Material
Aluminum
Thread type
NPT
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
CSA Specification
28985
Cable Range
.750 - .875
Max Cable Range over Jacket (in)
0.875
Clearance Hole (in)
2.016
Hazardous Class/Division
Class 1, Div 2"
UL Specification
E53599

Description

Cord Grip,Alum,45 deg.,1-1/2 In.,.750-.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.