Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Flat Cable, 2-1/2", 2.18x.30

  • Mfr # RSF-7002

  • Zoro # G7210487


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
2.5
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
2.18
Clearance Hole (in)
3
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-7002
Zoro #
G7210487
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2.5
Form Size
7
B Dimension (in)
1.28
A Dimension (in)
2.36
Maximum Knock Out Size (in)
3
Thread Size
2.5
Inside Body Diameter / Body Bore
2.36
D Dimension (in)
4
C Dimension (in)
3.19
E Dimension (in)
4.2

Details

Item
Cord Grip,Flat Cable,2-1/2",2.18x.30
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
2.18
Clearance Hole (in)
3
Bushing Holes
1
Connector Material
Aluminum
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
0.3
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Body Material
Aluminum
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40

Description

Cord Grip,Flat Cable,2-1/2 In.,2.18x.30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.