Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M40, 1.250-1.375, Mesh

  • Mfr # RSM-40422-E

  • Zoro # G7198858


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M40
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
E Dimension (in)
2.48
Maximum Knock Out Size (in)
1.701
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-40422-E
Zoro #
G7198858
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M40
E Dimension (in)
2.48
Maximum Knock Out Size (in)
1.701
D Dimension (in)
2.22
C Dimension (in)
1.98
B Dimension (in)
0.39
A Dimension (in)
1.32
Form Size
5
Inside Body Diameter / Body Bore
1.32

Details

Item
Cord Grip,ISO,M40,1.250-1.375,Mesh
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94HB
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.701
Min Cable Range over Jacket (in)
1.25
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1.375
Cable Range
1.250 - 1.375
UL Specification
E53599
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Bushing Material
Neoprene
Thread Type
Metric

Description

Cord Grip,ISO,M40,1.250-1.375,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.