Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M50, .568-.688

  • Mfr # RSM-50511

  • Zoro # G7198289


product price: $27.79
/ea
Sold in multiples of 4 for $111.16

Key Features

Cord Grip Type
Straight
D Dimension (in)
2.48
B Dimension (in)
0.39
A Dimension (in)
1.438
E Dimension (in)
2.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-50511
Zoro #
G7198289
UPC #
-
Country of Origin
United States

Dimensions

D Dimension (in)
2.48
B Dimension (in)
0.39
A Dimension (in)
1.438
E Dimension (in)
2.48
Thread Size
M50
Form Size
5
Maximum Knock Out Size (in)
2.087
Inside Body Diameter / Body Bore
1.438
C Dimension (in)
1.91

Details

Item
Cord Grip,ISO Thread,M50,.568-.688
Cord Grip Type
Straight
Body Material
Aluminum
Min Cable Range over Jacket (in)
0.568
Minimum Operating Temperature (F)
-40
Thread Type
Metric
Maximum Operating Temperature (F)
250
Cable Range
.568 - .688
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
2.087
Max Cable Range over Jacket (in)
0.688
Bushing Material
Neoprene
Bushing Holes
1
Flammability Rating
UL 94V-2
UL Specification
E53599
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Connector Material
Aluminum

Description

Cord Grip,ISO Thread,M50,.568-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.