Zoro Homepage

Cord Grip, PG21 Thread, .562-.625

  • Mfr # RPG-21310

  • Zoro # G7199223


product price: $10.29
/ea
Sold in multiples of 7 for $72.03

Key Features

Thread Size
PG21
A Dimension (in)
0.91
Maximum Knock Out Size (in)
1.213
Connector Material
Aluminum
Max Cable Range over Jacket (in)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-21310
Zoro #
G7199223
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG21
A Dimension (in)
0.91
Maximum Knock Out Size (in)
1.213
Inside Body Diameter / Body Bore
0.91
D Dimension (in)
1.53
C Dimension (in)
1.49
Form Size
4
E Dimension (in)
1.72
B Dimension (in)
0.39

Details

Item
Cord Grip,PG21 Thread,.562-.625
Connector Material
Aluminum
Max Cable Range over Jacket (in)
0.625
Body Material
Aluminum
Bushing Holes
1
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
0.562
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.213
Bushing Material
Neoprene
Cable Range
.562 - .625
Minimum Operating Temperature (C)
-40
Thread type
PG
UL Specification
E53599

Description

Cord Grip,PG21 Thread,.562-.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.