Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 3" NPT, 3.00-3.250

  • Mfr # RSSS-904

  • Zoro # G7224557


product price: $1,374.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
3
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
B Dimension (in)
1.39
Bushing Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-904
Zoro #
G7224557
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
3
B Dimension (in)
1.39
A Dimension (in)
3.05
C Dimension (in)
3.01
Form Size
8
Inside Body Diameter / Body Bore
3.05
Thread Size
3
D Dimension (in)
4.75
E Dimension (in)
5
Maximum Knock Out Size (in)
3.625

Details

Item
Cord Grip,SS,3" NPT,3.00-3.250
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
CSA Specification
28985
Flammability Rating
UL 94V-2
Minimum Operating Temperature (C)
-40
Cable Range
3.000 - 3.250
Min Cable Range over Jacket (in)
3
Max Cable Range over Jacket (in)
3.25
Plating Type
Passivated
Plating Color
Natural
Connector Material
Stainless Steel
Thread Type
NPT
Bushing Holes
1
Body Material
Stainless Steel
Maximum Operating Temperature (C)
121
Clearance Hole (in)
3.625

Description

Cord Grip,SS,3 In. NPT,3.00-3.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.