This item is Discontinued.

Remke Cord Grip, Straight, Aluminum Body RSR-210

Cord Grip, Straight, Aluminum Body (Discontinued)

  • Mfr # RSR-210
  • Zoro # G2545743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-210
Zoro #
G2545743
UPC #
785411112107
Country of Origin
Unknown

Dimensions

Cable Diameter
0.562 in - 0.625 in
C Dimension (in)
1.42
Maximum Knock Out Size (in)
1.141
Inside Body Diameter / Body Bore
0.8
A Dimension (in)
0.8
D Dimension (in)
1.25
Form Size
3
B Dimension (in)
0.57

Details

Item
Cord Grip
Body Style
Straight
Material - Body
Aluminum
Standards
E53599; UL 94V-2
Maximum Operating Temperature (F)
250
CSA Specification
28985
Max Cable Range over Jacket (in)
0.625
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
1.141
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.562
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.