Zoro Homepage
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/2", 1.250-1.375, Mesh SWV-9522-E

Cord Grip, Swvl, 1-1/2", 1.250-1.375, Mesh (Discontinued)

  • Mfr # SWV-9522-E
  • Zoro # G7226200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-9522-E
Zoro #
G7226200
UPC #
785411198422
Country of Origin
United States

Dimensions

C Dimension (in)
3.19
G Dimension (in)
2.69
A Dimension (in)
1.4
Inside Body Diameter / Body Bore
1.45
Conduit Size
1.5
Thread Size
1.5
Maximum Knock Out Size (in)
2.016
E Dimension (in)
2.13
B Dimension (in)
0.69
F Dimension (in)
2.47
D Dimension (in)
4.41

Description

Cord Grip,Swvl,1-1/2 In.,1.250-1.375,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.