Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 1/2", .375-.438, Mesh

  • Mfr # RSPV-9107-E

  • Zoro # G7227512


product price: $71.19
/ea

Key Features

Cord Grip Type
90 Degree
A Dimension (in)
0.575
Cable Range
.375 - .438
Minimum Operating Temperature (F)
-40
Form Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-9107-E
Zoro #
G7227512
UPC #
-
Country of Origin
United States

Dimensions

A Dimension (in)
0.575
Form Size
2
Inside Body Diameter / Body Bore
0.575
Thread Size
44928
D Dimension (in)
1.93
B Dimension (in)
0.54
C Dimension (in)
0.88
Conduit Size
44928
F Dimension (in)
1.42
Maximum Knock Out Size (in)
0.906

Details

Item
Cord Grip,Valox,1/2",.375-.438,Mesh
Cord Grip Type
90 Degree
Cable Range
.375 - .438
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Connector Material
Valox
CSA Specification
28985
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.375
Max Cable Range over Jacket (in)
0.438
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Clearance Hole (in)
0.906
Body Material
Valox
Thread Type
NPT

Description

Cord Grip,Valox,1/2 In.,.375-.438,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.