Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 1/2" NPT, .188-.250

  • Mfr # RSPV-9104

  • Zoro # G7227278


product price: $12.49
/ea
Sold in multiples of 6 for $74.94

Key Features

Conduit Size
44928
Cord Grip Type
90 Degree
Thread Size
44928
CSA Specification
28985
Minimum Operating Temperature (C)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-9104
Zoro #
G7227278
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
Thread Size
44928
Maximum Knock Out Size (in)
0.906
Form Size
2
C Dimension (in)
0.88
Inside Body Diameter / Body Bore
0.575
A Dimension (in)
0.575
D Dimension (in)
1.93
B Dimension (in)
0.54
F Dimension (in)
1.42

Details

Item
Cord Grip,Valox,1/2" NPT,.188-.250
Cord Grip Type
90 Degree
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Cable Range
.188 - .250
Clearance Hole (in)
0.906
Maximum Operating Temperature (C)
121
Connector Material
Valox
Max Cable Range over Jacket (in)
0.25
Bushing Material
Neoprene
Body Material
Valox
Maximum Operating Temperature (F)
250
Thread Type
NPT
Min Cable Range over Jacket (in)
0.188
Bushing Holes
1
Minimum Operating Temperature (F)
-40

Description

Cord Grip,Valox,1/2 In. NPT,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.