Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 2 Pole, 12 ft.

  • Mfr # 402C0120AK

  • Zoro # G7205359


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402C0120AK
Zoro #
G7205359
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
12
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,D Key,PUR,Female,2 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Cordset Configuration
90 Degree
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
Current Rating (amps)
4
Maximum Operating Temperature (F)
176
Insert Material
Nylon
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Poles
2
Conductor Color 1
Brown
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
80
Voltage Rating (DC)
300
Cable Jacket Material
PUR
Minimum Operating Temperature (F)
-4
Tab Info
Knockout Dim,Coupling Nut Mtl,ROHS,TL APP,Cable Cross,Cable Jacket Mtl,CRT,IP Ratings
Coupling Nut Material
Aluminum
Cable Code
Auto
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Conductor Color 2
Blue
Cable Strand
26 X #36
CSA Specification
E165657

Description

Cordset,D Key,PUR,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.