Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 3 Pole, 12 ft.

  • Mfr # 403C0120K

  • Zoro # G7205313


product price: $30.59
/ea
Sold in multiples of 3 for $91.77

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403C0120K
Zoro #
G7205313
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.18
Height (in)
1.26
Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
12

Details

Item
Cordset,D Key,PUR,Female,3 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Poles
3
Conductor Color 1
Green
Insert Material
Nylon
Current Rating (amps)
4
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Thread 1
1/2-20 UNF
Cordset Configuration
90 Degree
CSA Specification
E165657
Wiring Color Code
Auto CC
Cable Jacket Material
PUR
Tab Info
Cable Cross,CRT,IP Ratings,TL APP,ROHS,Knockout Dim,Cable Jacket Mtl,Coupling Nut Mtl
Conductor Color 3
Red/White
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
cRU Specification
E165657
Cable Jacket Color
Yellow
Cable Strand
26 X #36
Cable Code
Auto
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Conductor Color 2
Red/Black
Maximum Operating Temperature (F)
176

Description

Cordset,D Key,PUR,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.